CRS-H WSRDW6352-SM-S901 60A 4W3P AR

Item #: 1191687

Cat #: WSRDW6352 SM S901

UPC: 782274243795

Company wide:
0 in stock
Documents & Guides
CRO WSRDW6352-SM-S901 60A 4W3

Overview

CRO WSRDW6352-SM-S901 60A 4W3
Also known as: 782274243795, WSRDW6352 SM S901, CROWSRDW6352SMS901

Specifications

Color: Black
Amps: 310
Type: Barrier
Color: Black
Type: Barrier
Amps: 310