CRS-H WSRD103542-SM-S901 100A 4W3P

Item #: 1191681

Cat #: WSRD103542 SM S901

UPC: 782274243764

Company wide:
0 in stock
Documents & Guides
CRO WSRD103542-SM-S901 100A 4

Overview

CRO WSRD103542-SM-S901 100A 4
Also known as: 782274243764, WSRD103542 SM S901, CROWSRD103542SMS90

Specifications

Type: Receptacles
Type: Receptacles