CRS-H WSRDW3352 30A 3W4P ARKTE FUS

Item #: 1191678

Cat #: WSRDW3352

UPC: 782274045733

$ 9881.26 EA
Company wide:
0 in stock
Documents & Guides
CRO WSRDW3352 30A 3W4P ARKTE

Overview

CRO WSRDW3352 30A 3W4P ARKTE
Also known as: 782274045733, WSRDW3352, CROWSRDW3352

Specifications

Type: Fused, Interlocked
Amps: 30
Material: Aluminum
Type: Fused, Interlocked
Material: Aluminum
Amps: 30