CRO WSRD103542 100A 3W4P ARKT

Item #: 1191669

Cat #: WSRD103542

UPC: 782274459288

Company wide:
0 in stock
Documents & Guides
CRO WSRD103542 100A 3W4P ARKT

Overview

CRO WSRD103542 100A 3W4P ARKT
Also known as: 782274459288, WSRD103542, CROWSRD103542

Specifications

Poles: 3
Amps: 100
Type: Interlocked
Poles: 3
Type: Interlocked
Amps: 100