CRS-H WSRD10352 100A 3W4P ARKTE FUS

Item #: 1191667

Cat #: WSRD10352

UPC: 782274973814

Company wide:
0 in stock
Documents & Guides
CRO WSRD10352 100A 3W4P ARKTE

Overview

CRO WSRD10352 100A 3W4P ARKTE
Also known as: 782274973814, WSRD10352, CROWSRD10352

Specifications

Material: Sheet Steel
Type: Fusible, Interlocked
Amps: 100
Poles: 4
Material: Sheet Steel
Amps: 100
Type: Fusible, Interlocked
Poles: 4