100A 3W3P ARK FUS INTLCK RCPT DISC SWT

Item #: 1191666

Cat #: WSRD10351

UPC: 782274973807

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed disconnect switch, 100A, Three-wire, three-pole, Brass contacts, Solid door, Fused, Style 1, 60 HP/75 HP, Copper-free aluminum, Spring door, 1-1/2", 480/600 Vac

Overview

Eaton Crouse-Hinds series Arktite WSRD interlocked receptacle with enclosed disconnect switch, 100A, Three-wire, three-pole, Brass contacts, Solid door, Fused, Style 1, 60 HP/75 HP, Copper-free aluminum, Spring door, 1-1/2", 480/600 Vac

Crouse-Hinds series Arktite WSR and WSRD interlocked receptacles with enclosed disconnect switches are used as a service outlet for portable or fixed electrical equipment, such as generators, compressors, welders, etc. They are designed for flush or surface mounting for use in non-hazardous areas where dust, moisture and corrosion may be a problem. A fusible type switch, when used, also provides short circuit protection.

Also known as: 782274973807, WSRD10351, CROWSRD10351

Specifications

Poles: 3
Type: Fusible, Interlocked
Amps: 100
Poles: 3
Amps: 100
Type: Fusible, Interlocked