30A 3W4P ARK THRU SGL GNG RCP ASSY 3/4

Item #: 1191649

Cat #: CPS732 212

UPC: 782274185705

$ 3949.95 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 7A/30A, Through feed, 3-wire, 4-pole, Brass contacts, 60 Hz, Style 2, 1 HP/3 HP, Copper-free alum, 2-gang, Factory sealed, 3/4", Delay action circuit breaking, 125-250 Vac/480 Vac

Overview

Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 7A/30A, Through feed, 3-wire, 4-pole, Brass contacts, 60 Hz, Style 2, 1 HP/3 HP, Copper-free alum, 2-gang, Factory sealed, 3/4", Delay action circuit breaking, 125-250 Vac/480 Vac

Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 782274185705, CPS732 212, CROCPS732212

Specifications

No Specifications Available