CRS-H CPS732-201 30A 3W4P ARKTE FS

Item #: 1191645

Cat #: CPS732 201

UPC: 782274185408

$ 2116.03 EA
Company wide:
0 in stock
Documents & Guides
CRO CPS732-201 30A 3W4P ARKTE

Overview

CRO CPS732-201 30A 3W4P ARKTE
Also known as: 782274185408, CPS732 201, CROCPS732201

Specifications

Type: Receptacles
Type: Receptacles