CRS-H CPS532R 30A 2W3P FS DELAY REC

Item #: 1191642

Cat #: CPS532R

UPC: 782274184906

$ 1817.15 EA
Company wide:
1 in stock
Documents & Guides
CRO CPS532R 30A 2W3P FS DELAY

Overview

CRO CPS532R 30A 2W3P FS DELAY
Also known as: 782274184906, CPS532R, CROCPS532R

Specifications

Amps: 7, 30
Amps: 7, 30