CRS-H CPS532-201 30A 2W3P ARKTE FS

Item #: 1191633

Cat #: CPS532 201

UPC: 782274184104

$ 2003.96 EA
Company wide:
0 in stock
Documents & Guides
CRO CPS532-201 30A 2W3P ARKTE

Overview

CRO CPS532-201 30A 2W3P ARKTE
Also known as: 782274184104, CPS532 201, CROCPS532201

Specifications

Type: Receptacles
Type: Receptacles