CRS-H CPS21 20A 2W3P ARKTE FS DELAY

Item #: 1191629

Cat #: CPS21

UPC: 782274179803

Company wide:
0 in stock
Documents & Guides
CRO CPS21 20A 2W3P ARKTE FS D

Overview

CRO CPS21 20A 2W3P ARKTE FS D
Also known as: 782274179803, CPS21, CROCPS21

Specifications

Volts AC: 120, 277
Type: LED, Troffer
Length: 4 ft
Volts AC: 120, 277
Length: 4 ft
Type: LED, Troffer