CRS-H CPS14-20 20A 2W3P ARKTE FS DE

Item #: 1191626

Cat #: CPS14 20

UPC: 782274178707

Company wide:
0 in stock
Documents & Guides
CRO CPS14-20 20A 2W3P ARKTE F

Overview

CRO CPS14-20 20A 2W3P ARKTE F
Also known as: 782274178707, CPS14 20, CROCPS1420

Specifications

Type: Receptacles
Type: Receptacles