
20A 125V DF INTRLCK 2-GANG RCPT ASSY 3/4
Item #: 1191593
Cat #: ENRB22201
UPC: 782274428307
$ 2466.90 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Double, 50-400 Hz, Copper-free aluminum, 5-20R, Two-gang, Group B rating, Dead end, 3/4", 125 Vac
Overview
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Double, 50-400 Hz, Copper-free aluminum, 5-20R, Two-gang, Group B rating, Dead end, 3/4", 125 Vac
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazardous by the presence of flammable vapors and gases or combustible dusts.
Also known as: 782274428307, ENRB22201, CROENRB22201
Specifications
No Specifications Available