15A 125V DE DL GANG RCPT ASSY 1 GFI

Item #: 1191582

Cat #: ENR32151 GFI

UPC: 662276253407

$ 4202.01 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Ark-Gard ENR-GFCI kit, 15A, 50-400 Hz, Copper-free aluminum, 5-15R, Two-gang, Dead end, 1", 125 Vac

Overview

Eaton Crouse-Hinds series Ark-Gard ENR-GFCI kit, 15A, 50-400 Hz, Copper-free aluminum, 5-15R, Two-gang, Dead end, 1", 125 Vac

Ark-Gard ENR-GFCI kits from Eaton's Crouse-Hinds Division are used to interrupt a circuit when ground fault is detected on equipment which may be handled by personnel in hazardous locations. Also used with portable electrical equipment, such as tools, lighting systems, compressors and similar devices for personnel protection. Used in branch circuits of 15 to 20 amperes at 125 volts AC.

Also known as: 662276253407, ENR32151 GFI, CROENR32151GFI

Specifications

No Specifications Available