CRS-H ENP6202 20A 250V ARK GARD FS

Item #: 1191563

Cat #: ENP6202

UPC: 782274310886

$ 408.87 EA
Company wide:
0 in stock
Documents & Guides
CRO ENP6202 20A 250V ARK GARD

Overview

CRO ENP6202 20A 250V ARK GARD
Also known as: 782274310886, ENP6202, CROENP6202

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100