CRS-H ENP6152 15A 250V ARK GARD FS

Item #: 1191562

Cat #: ENP6152

UPC: 782274310879

$ 429.22 EA
Company wide:
0 in stock
Documents & Guides
CRO ENP6152 15A 250V ARK GARD

Overview

CRO ENP6152 15A 250V ARK GARD
Also known as: 782274310879, ENP6152, CROENP6152

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100