ARKT PLG MECH CAB GRIP BUSH .875-1.375

Item #: 1191557

Cat #: CPH7933

UPC: 782274173801

$ 1385.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.875-1.375" cable diameter, 2-wire, 3-pole, Brass or hard-drawn copper contacts, Style 2, 3 HP, Copper-free alum, Single-phase, Mechanical cable grip and neoprene bush, 120-240/480 Vac

Overview

Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.875-1.375" cable diameter, 2-wire, 3-pole, Brass or hard-drawn copper contacts, Style 2, 3 HP, Copper-free alum, Single-phase, Mechanical cable grip and neoprene bush, 120-240/480 Vac

CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 782274173801, CPH7933, CROCPH7933

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60