
ARK PLG MECH CAB GRP/NEO BUSH .875-1.375
Item #: 1191556
Cat #: CPH7914
UPC: 782274173702
$ 1322.93 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite CPH plug, 7A/30A, 0.875-1.375" cable diameter, Three-wire, four-pole, Brass or copper contacts, Style 2, 1 HP/3 HP, Copper-free alum, 3-phase, Mechanical cable grip and neoprene bushing, 120-240/480 Vac
Overview
Eaton Crouse-Hinds series Arktite CPH plug, 7A/30A, 0.875-1.375" cable diameter, Three-wire, four-pole, Brass or copper contacts, Style 2, 1 HP/3 HP, Copper-free alum, 3-phase, Mechanical cable grip and neoprene bushing, 120-240/480 Vac
CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
Also known as: 782274173702, CPH7914, CROCPH7914
Specifications
No Specifications Available