CRS-H NPQ1048 100A 3W4P ARKTE NONME

Item #: 1191545

Cat #: NPQ1048

UPC: 782274255644

$ 1803.04 EA
Company wide:
0 in stock
Documents & Guides
CRO NPQ1048 100A 3W4P ARKTE N

Overview

CRO NPQ1048 100A 3W4P ARKTE N
Also known as: 782274255644, NPQ1048, CRONPQ1048

Specifications

Amps: 100
Type: Motor
Amps: 100
Type: Motor