CRS-H NPQ1038 100A 2W3P ARKTE NONME

Item #: 1191544

Cat #: NPQ1038

UPC: 782274255637

$ 1580.47 EA
Company wide:
0 in stock
Documents & Guides
CRO NPQ1038 100A 2W3P ARKTE N

Overview

CRO NPQ1038 100A 2W3P ARKTE N
Also known as: 782274255637, NPQ1038, CRONPQ1038

Specifications

Amps: 100
Type: Motor
Amps: 100
Type: Motor