CRS-H AR6348 30A 3W4P ARKTE RCPT HO

Item #: 1191532

Cat #: AR6348

UPC: 782274066783

$ 878.97 EA
Company wide:
0 in stock
Documents & Guides
CRO AR6348 30A 3W4P ARKTE RCP

Overview

CRO AR6348 30A 3W4P ARKTE RCP
Also known as: 782274066783, AR6348, CROAR6348

Specifications

Mounting: Flange
Type: Round
Color: Natural
Amps: 30
Mounting: Flange
Color: Natural
Type: Round
Amps: 30