CRS-H AR61048 100A 3W4P ARKTE RCPT

Item #: 1191529

Cat #: AR61048

UPC: 782274068343

$ 1852.75 EA
Company wide:
0 in stock
Documents & Guides
CRO AR61048 100A 3W4P ARKTE R

Overview

CRO AR61048 100A 3W4P ARKTE R
Also known as: 782274068343, AR61048, CROAR61048

Specifications

Mounting: Flange
Type: Round
Amps: 100
Color: Natural
Poles: 4
Mounting: Flange
Amps: 100
Poles: 4
Type: Round
Color: Natural