CRS-H ARRH56 60A BACK BX 1 1/2

Item #: 1191323

Cat #: ARRH56

UPC: 782274090702

$ 294.16 EA
Company wide:
0 in stock
Documents & Guides
CRO ARRH56 60A BACK BX 1 1/2

Overview

CRO ARRH56 60A BACK BX 1 1/2
Also known as: 782274090702, ARRH56, CROARRH56

Specifications

Material: Cast Aluminum
Type: Back Box, Flat, Dead End
Material: Cast Aluminum
Type: Back Box, Flat, Dead End