CRS-H ARD56 60A BACK BX 1 1/2

Item #: 1191300

Cat #: ARD56

UPC: 782274070605

$ 823.53 EA
Company wide:
0 in stock
Documents & Guides
CRO ARD56 60A BACK BX 1 1/2

Overview

CRO ARD56 60A BACK BX 1 1/2
Also known as: 782274070605, ARD56, CROARD56

Specifications

Material: Cast Aluminum
Type: Back Box, Vertical
Color: Natural
Material: Cast Aluminum
Color: Natural
Type: Back Box, Vertical