CRS-H AJ89 400A BACK BX/ADPT ASSY 3

Item #: 1191277

Cat #: AJ89

UPC: 782274046754

$ 2254.50 EA
Company wide:
0 in stock
Documents & Guides
CRO AJ89 400A BACK BX/ADPT AS

Overview

CRO AJ89 400A BACK BX/ADPT AS
Also known as: 782274046754, AJ89, CROAJ89

Specifications

Type: Back Box
Size: 3 in, 3
Color: Natural
Type: Back Box
Color: Natural
Size: 3 in, 3