CRO ARL2041 200A 4W4P ARKTE R

Item #: 1191267

Cat #: ARL2041

UPC: 782274251677

$ 3936.34 EA
Company wide:
0 in stock
Documents & Guides
CRO ARL2041 200A 4W4P ARKTE R

Overview

CRO ARL2041 200A 4W4P ARKTE R
Also known as: 782274251677, ARL2041, CROARL2041

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200