CRS-H AREX4042212 400A 3W4P ARKTE R

Item #: 1191261

Cat #: AREX4042212

UPC: 662276009110

$ 16635.99 EA
Company wide:
0 in stock
Documents & Guides
CRO AREX4042212 400A 3W4P ARK

Overview

CRO AREX4042212 400A 3W4P ARK
Also known as: 662276009110, AREX4042212, CROAREX4042212

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural