CRO AREX4042210 400A 3W4P ARK

Item #: 1191260

Cat #: AREX4042210

UPC: 782274049014

$ 16082.88 EA
Company wide:
0 in stock
Documents & Guides
CRO AREX4042210 400A 3W4P ARK

Overview

CRO AREX4042210 400A 3W4P ARK
Also known as: 782274049014, AREX4042210, CROAREX4042210

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural