400A 4W4P ARK RCPT 3 HUB .84 WR 1.25 WR

Item #: 1191259

Cat #: AREX40418

UPC: 782274042046

$ 13557.42 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series Arktite AREX receptacle assembly, 400A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 3", 600 Vac/250 Vdc, 0.84"

Overview

Eaton Crouse-Hinds series Arktite AREX receptacle assembly, 400A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 3", 600 Vac/250 Vdc, 0.84"

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274042046, AREX40418, CROAREX40418

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural