CRS-H AREX4041212 400A 4W4P ARKTE R

Item #: 1191257

Cat #: AREX4041212

UPC: 782274093611

$ 16996.60 EA
Company wide:
0 in stock
Documents & Guides
CRO AREX4041212 400A 4W4P ARK

Overview

CRO AREX4041212 400A 4W4P ARK
Also known as: 782274093611, AREX4041212, CROAREX4041212

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural