CRS-H APR404212 400A 3W4P ARKTE CON

Item #: 1191197

Cat #: APR404212

UPC: 782274250076

$ 13048.28 EA
Company wide:
0 in stock
CRO APR404212 400A 3W4P ARKTE

Overview

CRO APR404212 400A 3W4P ARKTE
Also known as: 782274250076, APR404212, CROAPR404212

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural