CRO APR20427 200A 3W4P ARKTE

Item #: 1191187

Cat #: APR20427

UPC: 782274057705

$ 3914.58 EA
Company wide:
0 in stock
Documents & Guides
CRO APR20427 200A 3W4P ARKTE

Overview

CRO APR20427 200A 3W4P ARKTE
Also known as: 782274057705, APR20427, CROAPR20427

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural