CRS-H APR204212 200A 3W4P ARKTE CON

Item #: 1191185

Cat #: APR204212

UPC: 782274191126

$ 4692.28 EA
Company wide:
0 in stock
Documents & Guides
CRO APR204212 200A 3W4P ARKTE

Overview

CRO APR204212 200A 3W4P ARKTE
Also known as: 782274191126, APR204212, CROAPR204212

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural