400A 4W4P ARK PLG 1.375-1.875 .84 CON

Item #: 1191158

Cat #: AP40457

UPC: 782274045542

$ 6807.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AP plug, 400A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Plug, 600 Vac/250 Vdc, 0.84"

Overview

Eaton Crouse-Hinds series Arktite AP plug, 400A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Plug, 600 Vac/250 Vdc, 0.84"

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274045542, AP40457, CROAP40457

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural