200A 3W4P ARKT PLG 1.375-1.875 .75 CON

Item #: 1191147

Cat #: AP204611

UPC: 782274190976

$ 3255.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.375-1.875", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.75" max

Overview

Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.375-1.875", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.75" max

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274190976, AP204611, CROAP204611

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural