CRS-H AP204513 200A 4W4P ARKTE PLG

Item #: 1191145

Cat #: AP204513

UPC: 782274255095

$ 3888.31 EA
Company wide:
0 in stock
Documents & Guides
CRO AP204513 200A 4W4P ARKTE

Overview

CRO AP204513 200A 4W4P ARKTE
Also known as: 782274255095, AP204513, CROAP204513

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural