CRO AP204512 200A 4W4P ARKTE

Item #: 1191144

Cat #: AP204512

UPC: 782274190952

$ 3888.28 EA
Company wide:
0 in stock
Documents & Guides
CRO AP204512 200A 4W4P ARKTE

Overview

CRO AP204512 200A 4W4P ARKTE
Also known as: 782274190952, AP204512, CROAP204512

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural