CRS-H AP204511 200A 4W4P ARKTE PLG

Item #: 1191142

Cat #: AP204511

UPC: 782274190945

$ 3623.34 EA
Company wide:
0 in stock
Documents & Guides
CRO AP204511 200A 4W4P ARKTE

Overview

CRO AP204511 200A 4W4P ARKTE
Also known as: 782274190945, AP204511, CROAP204511

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural