CRS-H NRE3423 30A 3W4P ARKTE NONMET

Item #: 1191116

Cat #: NRE3423

UPC: 662276055001

$ 940.78 EA
Company wide:
0 in stock
Documents & Guides
CRO NRE3423 30A 3W4P ARKTE NO

Overview

CRO NRE3423 30A 3W4P ARKTE NO
Also known as: 662276055001, NRE3423, CRONRE3423

Specifications

Color: Gray
Amps: 30
Color: Gray
Amps: 30