CRS-H NR342 30A 3W4P ARKTE NONMETAL

Item #: 1191111

Cat #: NR342

UPC: 782274254425

$ 773.68 EA
Company wide:
0 in stock
Documents & Guides
CRO NR342 30A 3W4P ARKTE NONM

Overview

CRO NR342 30A 3W4P ARKTE NONM
Also known as: 782274254425, NR342, CRONR342

Specifications

Amps: 30
Amps: 30