CRS-H NPR3463 30A 3W4P ARKTE NONMET

Item #: 1191106

Cat #: NPR3463

UPC: 782274254142

$ 899.60 EA
Company wide:
0 in stock
Documents & Guides
CRO NPR3463 30A 3W4P ARKTE NO

Overview

CRO NPR3463 30A 3W4P ARKTE NO
Also known as: 782274254142, NPR3463, CRONPR3463

Specifications

Color: Gray
Amps: 30
Color: Gray
Amps: 30