CRO NPR10467 100A 3W4P ARKTE

Item #: 1191104

Cat #: NPR10467

UPC: 782274254241

$ 2284.81 EA
Company wide:
0 in stock
Documents & Guides
CRO NPR10467 100A 3W4P ARKTE

Overview

CRO NPR10467 100A 3W4P ARKTE
Also known as: 782274254241, NPR10467, CRONPR10467

Specifications

Amps: 100
Color: Gray
Poles: 4
Amps: 100
Poles: 4
Color: Gray