CRO NPR10466 100A 3W4P ARKTE

Item #: 1191103

Cat #: NPR10466

UPC: 782274746180

$ 2284.81 EA
Company wide:
0 in stock
Documents & Guides
CRO NPR10466 100A 3W4P ARKTE

Overview

CRO NPR10466 100A 3W4P ARKTE
Also known as: 782274746180, NPR10466, CRONPR10466

Specifications

Amps: 100
Color: Gray
Poles: 4
Amps: 100
Poles: 4
Color: Gray