CRS-H NPR10366 100A 2W3P ARKTE NONM

Item #: 1191101

Cat #: NPR10366

UPC: 782274254210

$ 2118.07 EA
Company wide:
0 in stock
Documents & Guides
CRO NPR10366 100A 2W3P ARKTE

Overview

CRO NPR10366 100A 2W3P ARKTE
Also known as: 782274254210, NPR10366, CRONPR10366

Specifications

Poles: 3
Amps: 100
Color: Gray
Poles: 3
Color: Gray
Amps: 100