CRO AREA6425 60A 3W4P ARKTE R

Item #: 1191096

Cat #: AREA6425

UPC: 782274034935

$ 1882.53 EA
Company wide:
0 in stock
Documents & Guides
CRO AREA6425 60A 3W4P ARKTE R

Overview

CRO AREA6425 60A 3W4P ARKTE R
Also known as: 782274034935, AREA6425, CROAREA6425

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60