CRO AREA6415 60A 4W4P ARKTE R

Item #: 1191095

Cat #: AREA6415

UPC: 782274040837

$ 1844.58 EA
Company wide:
0 in stock
Documents & Guides
CRO AREA6415 60A 4W4P ARKTE R

Overview

CRO AREA6415 60A 4W4P ARKTE R
Also known as: 782274040837, AREA6415, CROAREA6415

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60