CRO AREA6414 60A 4W4P ARKTE R

Item #: 1191094

Cat #: AREA6414

UPC: 782274082103

$ 1844.58 EA
Company wide:
0 in stock
Documents & Guides
CRO AREA6414 60A 4W4P ARKTE R

Overview

CRO AREA6414 60A 4W4P ARKTE R
Also known as: 782274082103, AREA6414, CROAREA6414

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60