CRS-H AREA6313 60A 3W3P ARKTE RCPT

Item #: 1191090

Cat #: AREA6313

UPC: 782274040783

$ 1744.49 EA
Company wide:
0 in stock
Documents & Guides
CRO AREA6313 60A 3W3P ARKTE R

Overview

CRO AREA6313 60A 3W3P ARKTE R
Also known as: 782274040783, AREA6313, CROAREA6313

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60