CRS-H AREA10416 100A 4W4P ARKTE RCP

Item #: 1191088

Cat #: AREA10416

UPC: 782274041032

$ 2264.23 EA
Company wide:
0 in stock
Documents & Guides
CRO AREA10416 100A 4W4P ARKTE

Overview

CRO AREA10416 100A 4W4P ARKTE
Also known as: 782274041032, AREA10416, CROAREA10416

Specifications

Amps: 100
Color: Natural
Poles: 4
Amps: 100
Poles: 4
Color: Natural