CRS-H ARE6415 60A 4W4P ARKTE RCPT A

Item #: 1191083

Cat #: ARE6415

UPC: 782274040714

$ 1363.97 EA
Company wide:
0 in stock
Documents & Guides
CRO ARE6415 60A 4W4P ARKTE RC

Overview

CRO ARE6415 60A 4W4P ARKTE RC
Also known as: 782274040714, ARE6415, CROARE6415

Specifications

Color: Natural
Amps: 60
Color: Natural
Amps: 60